Shop HUYETT
See all product information
Create Account
Type U Grooved Pin, Alloy Steel, 0.156 in Dia x 0.154 in Small End Dia x 0.500 in Length
- Mfr # GPA-0156-0500-U
- Zoro # G523425950
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Pin Dia.
5/32 in
Rockwell Hardness
40 to 48 HRC
Standards
ASME B18.8.2
Basic Material
Alloy Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0156-0500-U
- Zoro #
- G523425950
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- 40 to 48 HRC
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
- Fastener Finish
- Plain
- Pin Item
- Type U Grooved Pin
- Double Shear Strength (Lbs.)
- 4520 lb
Dimensions
- Overall Length
- 1/2 in
- Pin Dia.
- 5/32 in
- Small End Dia.
- 0.1543 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.