Type U Grooved Pin, Alloy Steel, 0.188 in Dia x 0.185 in Small End Dia x 1.250 in Length
- Mfr # GPA-0187-1250-U
- Zoro # G723401969
product price:Â
$
2.59
/ea
Sold in multiples of 100 for
$259.00
Key Features
Small End Dia.
0.1855 in
Double Shear Strength (Lbs.)
6440 lb
Pin Dia.
3/16 in
Basic Material
Alloy Steel
Pin Item
Type U Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0187-1250-U
- Zoro #
- G723401969
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.1855 in
- Pin Dia.
- 3/16 in
- Overall Length
- 1-1/4 in
Details
- Double Shear Strength (Lbs.)
- 6440 lb
- Basic Material
- Alloy Steel
- Pin Item
- Type U Grooved Pin
- Rockwell Hardness
- 40 to 48 HRC
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.