Type U Grooved Pin, Alloy Steel, 0.219 in Dia x 0.217 in Small End Dia x 0.625 in Length
- Mfr # GPA-0218-0625-U
- Zoro # G323410064
product price:Â
$
2.55
/ea
Sold in multiples of 100 for
$255.00
Key Features
Small End Dia.
0.2168 in
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
8770 lb
Pin Item
Type U Grooved Pin
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0218-0625-U
- Zoro #
- G323410064
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.2168 in
- Pin Dia.
- 7/32 in
- Overall Length
- 5/8 in
Details
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 8770 lb
- Pin Item
- Type U Grooved Pin
- Fastener Finish
- Plain
- Rockwell Hardness
- 40 to 48 HRC
- Basic Material
- Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.