Type U Grooved Pin, Alloy Steel, 0.312 in Dia x 0.310 in Small End Dia x 1.250 in Length
- Mfr # GPA-0312-1250-U
- Zoro # G923422801
product price:Â
$
3.19
/ea
Sold in multiples of 100 for
$319.00
Key Features
Basic Material
Alloy Steel
Standards
ASME B18.8.2
Rockwell Hardness
40 to 48 HRC
Fastener Finish
Plain
Small End Dia.
0.3105 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0312-1250-U
- Zoro #
- G923422801
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.3105 in
- Pin Dia.
- 5/16 in
- Overall Length
- 1-1/4 in
Details
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Rockwell Hardness
- 40 to 48 HRC
- Fastener Finish
- Plain
- Pin Item
- Type U Grooved Pin
- Double Shear Strength (Lbs.)
- 17900 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.