Shop HUYETT
See all product information
Create Account
Type U Grooved Pin, Alloy Steel, 0.312 in Dia x 0.310 in Small End Dia x 2.500 in Length
- Mfr # GPA-0312-2500-U
- Zoro # G123416631
product price:Â
$
4.19
/ea
Sold in multiples of 100 for
$419.00
Key Features
Pin Item
Type U Grooved Pin
Rockwell Hardness
40 to 48 HRC
Fastener Finish
Plain
Pin Dia.
5/16 in
Double Shear Strength (Lbs.)
17900 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0312-2500-U
- Zoro #
- G123416631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-1/2 in
- Pin Dia.
- 5/16 in
- Small End Dia.
- 0.3105 in
Details
- Pin Item
- Type U Grooved Pin
- Rockwell Hardness
- 40 to 48 HRC
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 17900 lb
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.