Type U Grooved Pin, Zinc Plated Low Carbon Steel, 0.094 in Dia x 0.093 in Small End Dia x 0.500 in L
- Mfr # GP-0093-0500-U
- Zoro # G423400828
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Small End Dia.
0.0928 in
Double Shear Strength (Lbs.)
890 lb
Pin Dia.
3/32 in
Fastener Finish
Zinc Plated
Basic Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0093-0500-U
- Zoro #
- G423400828
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 890 lb
- Fastener Finish
- Zinc Plated
- Basic Material
- Low Carbon Steel
- Standards
- ASME B18.8.2
- Pin Item
- Type U Grooved Pin
Dimensions
- Small End Dia.
- 0.0928 in
- Pin Dia.
- 3/32 in
- Overall Length
- 1/2 in
Description
Type U Grooved Pin - Zinc Plated Low Carbon Steel - 0.094 in Dia x 0.093 in Small End Dia x 0.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.