Shop HUYETT
See all product information
Create Account
Type U Grooved Pin, Zinc Plated Low Carbon Steel, 0.094 in Dia x 0.093 in Small End Dia x 0.625 in L
- Mfr # GP-0093-0625-U
- Zoro # G823400817
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Pin Item
Type U Grooved Pin
Double Shear Strength (Lbs.)
890 lb
Fastener Finish
Zinc Plated
Standards
ASME B18.8.2
Pin Dia.
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0093-0625-U
- Zoro #
- G823400817
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5/8 in
- Pin Dia.
- 3/32 in
- Small End Dia.
- 0.0928 in
Details
- Pin Item
- Type U Grooved Pin
- Double Shear Strength (Lbs.)
- 890 lb
- Fastener Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Basic Material
- Low Carbon Steel
Description
Type U Grooved Pin - Zinc Plated Low Carbon Steel - 0.094 in Dia x 0.093 in Small End Dia x 0.625 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.