Type U Grooved Pin, Zinc Plated Low Carbon Steel, 0.094 in Dia x 0.093 in Small End Dia x 0.750 in L
- Mfr # GP-0093-0750-U
- Zoro # G623400864
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Pin Item
Type U Grooved Pin
Double Shear Strength (Lbs.)
890 lb
Pin Dia.
3/32 in
Small End Dia.
0.0928 in
Basic Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0093-0750-U
- Zoro #
- G623400864
- UPC #
- -
- Country of Origin
- United States
- Pin Item
- Type U Grooved Pin
- Double Shear Strength (Lbs.)
- 890 lb
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Zinc Plated
- Standards
- ASME B18.8.2
Dimensions
- Overall Length
- 3/4 in
- Pin Dia.
- 3/32 in
- Small End Dia.
- 0.0928 in
Description
Type U Grooved Pin - Zinc Plated Low Carbon Steel - 0.094 in Dia x 0.093 in Small End Dia x 0.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.