Type U Grooved Pin, Zinc Plated Low Carbon Steel, 0.156 in Dia x 0.154 in Small End Dia x 0.750 in L
- Mfr # GP-0156-0750-U
- Zoro # G823412155
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Pin Item
Type U Grooved Pin
Basic Material
Low Carbon Steel
Small End Dia.
0.1543 in
Fastener Finish
Zinc Plated
Double Shear Strength (Lbs.)
2300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0156-0750-U
- Zoro #
- G823412155
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3/4 in
- Small End Dia.
- 0.1543 in
- Pin Dia.
- 5/32 in
Details
- Pin Item
- Type U Grooved Pin
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 2300 lb
- Standards
- ASME B18.8.2
Description
Type U Grooved Pin - Zinc Plated Low Carbon Steel - 0.156 in Dia x 0.154 in Small End Dia x 0.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.