
Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 x 1/2 in Sq
Mfr # 3002500500-1500
Zoro # G700005562
product price: $0.87
/ea
Sold in multiples of 200 for $174.00
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Length
1-1/2 in
Square
1/4 x 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3002500500-1500
Zoro #
G700005562
UPC #
-
Country of Origin
United States
Dimensions
Length
1-1/2 in
Height
.5000" (1/2)
Width
.2500" (1/4)
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/4 x 1/2 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Machine Key-Standard Grade-Under B. Key 1/4 x 1/2 x 1-1/2 Form B CS PL UN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.