Shop ZORO SELECT

Key Stock, 36 in L, 3/8 in W, 3/8 in H, 18-8 Stainless Steel

  • Mfr # WWG700375037536
  • Zoro # G2696224

product price: 
$
19.19
/ea

Key Features

System of Measurement
Inch
Key Type
Undersized
Width
3/8 in
Height
3/8 in
Material
18-8 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WWG700375037536
Zoro #
G2696224
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
3/8 in
Height
3/8 in
Size
3/8 x 3/8"
Length Tolerance
+0.000/-0.125 in
Width Tolerance
+0.000/-0.003 in
Fits Chest Size
Mildly Magnetic

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
35,000 psi
Rockwell Hardness
HRB 82
Features
Mildly Magnetic
Thickness Tolerance
+0.000/-0.003 in
Application
Make Your Own Key
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Key Shape
Straight
Made in North America
Yes
Material Quality Standards
ASTM A276
Material Grade/Class
18-8
Tensile Strength (PSI)
35,000 psi
Type
Undersized
Shell Material
Stainless Steel

Description

Key Stock,3 ft L,SS,3/8 in W, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 3/8 in, Thickness Tolerance +0.000/-0.003 in, Length 3 ft, Length Tolerance +0.000/-0.125 in, Width 3/8 in, Width Tolerance +0.000/-0.003 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A276

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.