Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq
Mfr # 4501870187-0500
Zoro # G9122961
product price: $0.19
/eaSold in multiples of 250 for $47.50
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/16 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4501870187-0500
Zoro #
G9122961
UPC #
-
Country of Origin
United States
Dimensions
Length
1/2 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/16 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87
Description
Machine Key,3/16x3/16x1/2",Form B,1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.