Undersized Machine Key, Square End, Carbon Steel, Plain, 8 in L, 1-1/4 in Sq
Mfr # 4512501250-8000
Zoro # G9123381
product price: $19.59
/eaKey Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1-1/4 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4512501250-8000
Zoro #
G9123381
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1-1/4 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87
Description
Machine Key,1-1/4x1-1/4x8",Form B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.