This item is Discontinued.

Huyett Undersized Machine Key, Square End, Steel, Plain, 0.438 in L, 3/8 in Sq 3003750375-0437

Undersized Machine Key, Square End, Steel, Plain, 0.438 in L, 3/8 in Sq (Discontinued)

  • Mfr # 3003750375-0437
  • Zoro # G9117851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3003750375-0437
Zoro #
G9117851
UPC #
-
Country of Origin
United States

Dimensions

Length
0.438 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/8 in
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Machine Key,3/8x3/8x7/16",Form B,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.