Zoro Homepage

Undersized Machine Key, Square End, Steel, Plain, 35 mm L, 10 mm Sq

  • Mfr # 301010-035

  • Zoro # G9120006


product price: $2.95
/ea
Sold in multiples of 25 for $73.75

Key Features

System of Measurement
Metric
Type
Undersized
End Type
Square
Length
35 mm
Square
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301010-035
Zoro #
G9120006
UPC #
-
Country of Origin
United States

Dimensions

Length
35 mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
10 mm
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Machine Key,10mmx10x35",Form B,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.