Zoro Homepage

Wave Washer, Stainless Steel, Plain Finish

  • Mfr # WW3-0242-006-SS

  • Zoro # G9159249


product price: $0.51
/ea
Sold in multiples of 60 for $30.60

Key Features

Number of Waves
3
Material
Stainless Steel
Finish
Plain
Outside Dia.
.242 in
Overall Height
.030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW3-0242-006-SS
Zoro #
G9159249
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
.242 in
Overall Height
.030 in
Thickness
.006 in
Inside Dia.
.194 in
Inside Diameter
.194"

Details

Item
Wave Washer
Number of Waves
3
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Wave Washer,.242"x.194"x.006",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.