Zoro Homepage

Wave Washer, Stainless Steel, Plain Finish

  • Mfr # WW3-0855-010-SS

  • Zoro # G400417665


product price: $0.32
/ea
Sold in multiples of 244 for $78.08

Key Features

Number of Waves
3
Material
Stainless Steel
Finish
Plain
Outside Dia.
.855 in
Overall Height
.060 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW3-0855-010-SS
Zoro #
G400417665
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
.855 in
Overall Height
.060 in
Thickness
30 ga
Inside Dia.
.650 in
Inside Diameter
.650"

Details

Item
Wave Washer
Number of Waves
3
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Spring Washers-Wave. Wave Washer .855 x .650 x .010 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.