Zoro Homepage

Wave Washer, Steel, Plain Finish

  • Mfr # WSG-187

  • Zoro # G9159425


product price: $3.65
/ea
Sold in multiples of 10 for $36.50

Key Features

Number of Waves
4
Material
Steel
Finish
Plain
Outside Dia.
1-7/8 in
Overall Height
.150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSG-187
Zoro #
G9159425
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1-7/8 in
Overall Height
.150 in
Thickness
25 ga
Inside Dia.
1.560 in
Inside Diameter
1.560"

Details

Item
Wave Washer
Number of Waves
4
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

Wave Washer,1.875"x1.560"x.018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.