Zoro Homepage

Wave Washer, Steel, Plain Finish

  • Mfr # WW3M-0035

  • Zoro # G9159775


product price: $3.39
/ea
Sold in multiples of 100 for $339.00

Key Features

Number of Waves
3
Material
Steel
Finish
Plain
Overall Height
4.57 mm
Thickness
0.41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW3M-0035
Zoro #
G9159775
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
35 mm
Overall Height
4.57 mm
Thickness
0.41 mm
Inside Dia.
27.22 mm

Details

Item
Wave Washer
Number of Waves
3
Material
Steel
Finish
Plain
System of Measurement
Metric

Description

Wave Washer,M35 x 0.41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.