Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wave Washer, Steel, Plain Finish

  • Mfr # WW3M-0200

  • Zoro # G9159836


product price: $54.25
/ea

Key Features

Number of Waves
7
Material
Steel
Finish
Plain
Overall Height
7.11 mm
Thickness
0.81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW3M-0200
Zoro #
G9159836
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
200 mm
Overall Height
7.11 mm
Thickness
0.81 mm
Inside Dia.
179.16 mm

Details

Item
Wave Washer
Number of Waves
7
Material
Steel
Finish
Plain
System of Measurement
Metric

Description

Wave Washer,M200 x 0.81

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.