
Wedge Lock Washer, For Screw Size 1 in Steel, Zinc Flake Finish
Mfr # TEC-1000
Zoro # G600398733
product price:Â $8.55
/ea
Sold in multiples of 4 for $34.20
Key Features
Material
Steel
Finish
Zinc Flake
Outside Diameter
1.535 in
Minimum Thickness
0.134 in
Maximum Thickness
0.134 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEC-1000
Zoro #
G600398733
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
1 in
Outside Diameter
1.535 in
Minimum Thickness
0.134 in
Maximum Thickness
0.134 in
Inside Diameter
1.098 in
Inside Dia.
1.098 in
Thickness
.134 in
Fits Bolt Sizes
1 in
Outside Dia.
1.535 in
Details
Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Inch
Description
Wedge Locking Washers-Plain. TEC Series Washer Glued Pair 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.