Wedge Lock Washer, For Screw Size 10 mm 316 Stainless Steel, Plain Finish

  • Mfr # TEC-M10SS

  • Zoro # G300398705


product price:  $4.99
/ea
Sold in multiples of 8 for $39.92

Key Features

Material
316 Stainless Steel
Finish
Plain
Outside Diameter
16.6 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEC-M10SS
Zoro #
G300398705
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
10 mm
Outside Diameter
16.6 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
10.7 mm
Thickness
2 mm
Fits Bolt Sizes
10 mm
Inside Dia.
10.7 mm
Outside Dia.
16.6 mm

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Metric

Description

Wedge Locking Washers-Stainless. TEC Series Washer Glued Pair 10MM SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.