Wedge Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish

  • Mfr # TEC-0500SS

  • Zoro # G100398691


product price:  $7.39
/ea
Sold in multiples of 5 for $36.95

Key Features

Material
316 Stainless Steel
Finish
Plain
Outside Diameter
0.768 in
Minimum Thickness
0.079 in
Inside Diameter
0.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEC-0500SS
Zoro #
G100398691
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.768 in
Minimum Thickness
0.079 in
Inside Diameter
0.531 in
Outside Dia.
.768 in
Fits Bolt Sizes
1/2 in
Thickness
.079 in
Inside Dia.
.531 in

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Wedge Locking Washers-Stainless. TEC Series Washer Glued Pair 1/2 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.