Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish

  • Mfr # TEC-0500

  • Zoro # G500398741


product price:  $1.99
/ea
Sold in multiples of 15 for $29.85

Key Features

Material
Steel
Finish
Zinc Flake
Outside Diameter
0.768 in
Minimum Thickness
0.098 in
Inside Diameter
0.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEC-0500
Zoro #
G500398741
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.768 in
Minimum Thickness
0.098 in
Inside Diameter
0.531 in
Inside Dia.
.531 in
Outside Dia.
.768 in
Fits Bolt Sizes
1/2 in
Thickness
.098 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Inch

Description

Wedge Locking Washers-Plain. TEC Series Washer Glued Pair 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.