
Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish
Mfr # DL-M12-0500
Zoro # G200398690
product price:Â $1.25
/ea
Sold in multiples of 23 for $28.75
Key Features
Material
Steel
Finish
Zinc Flake
Minimum Thickness
4.22 mm
Maximum Thickness
4.22 mm
Inside Diameter
12.95 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL-M12-0500
Zoro #
G200398690
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
12 mm
Outside Diameter
23.82 mm
Minimum Thickness
4.22 mm
Maximum Thickness
4.22 mm
Inside Diameter
12.95 mm
Inside Dia.
12.95 mm
Thickness
4.22 mm
Outside Dia.
23.82 mm
Fits Bolt Sizes
12 mm
Details
Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Metric
Description
Wedge Locking Washers-Plain. Disc-Lock Washer Glued Pair 12MM 1/2 CS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.