Wedge Lock Washer, For Screw Size 14 mm Steel, Zinc Flake Finish

  • Mfr # TEC-M14

  • Zoro # G100398738


product price: $2.69
/ea
Sold in multiples of 14 for $37.66

Key Features

Material
Steel
Finish
Zinc Flake
Minimum Thickness
3.4 mm
Maximum Thickness
3.4 mm
Inside Diameter
15.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC-M14
Zoro #
G100398738
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
14 mm
Outside Diameter
23 mm
Minimum Thickness
3.4 mm
Maximum Thickness
3.4 mm
Inside Diameter
15.2 mm
Outside Dia.
23.0 mm
Inside Dia.
15.2 mm
Thickness
3.4 mm
Fits Bolt Sizes
14 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Metric

Description

Wedge Locking Washers-Plain. TEC Series Washer Glued Pair 14MM 9/16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.