Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish

  • Mfr # DL-M24-1000

  • Zoro # G800398731


product price:  $4.69
/ea
Sold in multiples of 6 for $28.14

Key Features

Material
Steel
Finish
Zinc Flake
Minimum Thickness
6.5 mm
Maximum Thickness
6.5 mm
Inside Diameter
25.78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL-M24-1000
Zoro #
G800398731
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
24 mm
Outside Diameter
41.3 mm
Minimum Thickness
6.5 mm
Maximum Thickness
6.5 mm
Inside Diameter
25.78 mm
Inside Dia.
25.78 mm
Outside Dia.
41.3 mm
Thickness
6.5 mm
Fits Bolt Sizes
24 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Metric

Description

Wedge Locking Washers-Plain. Disc-Lock Washer Glued Pair 24MM 1 CS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.