Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Flake Finish

  • Mfr # TEC-0750

  • Zoro # G700398671


product price:  $4.75
/ea
Sold in multiples of 7 for $33.25

Key Features

Material
Steel
Finish
Zinc Flake
Outside Diameter
1.209 in
Minimum Thickness
0.134 in
Maximum Thickness
0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC-0750
Zoro #
G700398671
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.209 in
Minimum Thickness
0.134 in
Maximum Thickness
0.134 in
Inside Diameter
0.787 in
Fits Bolt Sizes
3/4 in
Thickness
.134 in
Inside Dia.
.787 in
Outside Dia.
1.209 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Inch

Description

Wedge Locking Washers-Plain. TEC Series Washer Glued Pair 3/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.