Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Flake Finish

  • Mfr # TEC-M5

  • Zoro # G900398693


product price: $1.15
/ea
Sold in multiples of 35 for $40.25

Key Features

Material
Steel
Finish
Zinc Flake
Minimum Thickness
1.8 mm
Maximum Thickness
1.8 mm
Inside Diameter
5.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC-M5
Zoro #
G900398693
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5 mm
Outside Diameter
9 mm
Minimum Thickness
1.8 mm
Maximum Thickness
1.8 mm
Inside Diameter
5.4 mm
Outside Dia.
9 mm
Fits Bolt Sizes
5 mm
Inside Dia.
5.4 mm
Thickness
1.8 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Metric

Description

Wedge Locking Washers-Plain. TEC Series Washer Glued Pair 5MM #10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.