Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Flake Finish

  • Mfr # DL-M6-0250

  • Zoro # G200398720


product price:  $0.65
/ea
Sold in multiples of 45 for $29.25

Key Features

Material
Steel
Finish
Zinc Flake
Minimum Thickness
3.22 mm
Maximum Thickness
3.22 mm
Inside Diameter
6.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL-M6-0250
Zoro #
G200398720
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
6 mm
Outside Diameter
12.57 mm
Minimum Thickness
3.22 mm
Maximum Thickness
3.22 mm
Inside Diameter
6.66 mm
Thickness
3.22 mm
Fits Bolt Sizes
6 mm
Inside Dia.
6.66 mm
Outside Dia.
12.57 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Metric

Description

Wedge Locking Washers-Plain. Disc-Lock Washer Glued Pair 6MM 1/4 CS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.