Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Flake Finish

  • Mfr # TEC-M6

  • Zoro # G600398672


product price: $1.25
/ea
Sold in multiples of 35 for $43.75

Key Features

Material
Steel
Finish
Zinc Flake
Minimum Thickness
1.8 mm
Maximum Thickness
1.8 mm
Inside Diameter
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC-M6
Zoro #
G600398672
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
6 mm
Outside Diameter
10.8 mm
Minimum Thickness
1.8 mm
Maximum Thickness
1.8 mm
Inside Diameter
6.5 mm
Fits Bolt Sizes
6 mm
Inside Dia.
6.5 mm
Outside Dia.
10.8 mm
Thickness
1.8 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Metric

Description

Wedge Locking Washers-Plain. TEC Series Washer Glued Pair 6MM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.