Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish

  • Mfr # DL-M8-0312

  • Zoro # G300398668


product price:  $0.60
/ea
Sold in multiples of 44 for $26.40

Key Features

Material
Steel
Finish
Zinc Flake
Minimum Thickness
3.6 mm
Maximum Thickness
3.6 mm
Inside Diameter
8.28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL-M8-0312
Zoro #
G300398668
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
8 mm
Outside Diameter
15.95 mm
Minimum Thickness
3.6 mm
Maximum Thickness
3.6 mm
Inside Diameter
8.28 mm
Thickness
3.6 mm
Inside Dia.
8.28 mm
Fits Bolt Sizes
8 mm
Outside Dia.
15.95 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Metric

Description

Wedge Locking Washers-Plain. Disc-Lock Washer Glued Pair 8MM 5/16 CS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.