Wing Nut, 3/8-16, Low Carbon Steel, Zinc Clear Trivalent, 0.718 in Ht, 2.03 in Max Wing Span

  • Mfr # NUTW05-0375-0718LC3

  • Zoro # G313331317


product price:  $0.12
/ea
Sold in multiples of 95 for $11.40

Key Features

Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
Overall Height
0.718 in
Maximum Wing Span
2.03 in
Base Diameter
0.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTW05-0375-0718LC3
Zoro #
G313331317
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8-16
Overall Height
0.718 in
Base Diameter
0.99 in

Details

Item
Wing Nut
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
Maximum Wing Span
2.03 in
System of Measurement
Inch

Description

Wing Nuts Type A Light Series Coarse Thread 3/8-16 x 23/32 in Low Carbon Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.