Wing Nut, 5/8-11, Low Carbon Steel, Zinc Clear Trivalent, 1.375 in Ht, 4 in Max Wing Span

  • Mfr # NUTW07-0625-1375LC3

  • Zoro # G913331304


product price:  $1.99
/ea
Sold in multiples of 7 for $13.93

Key Features

Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
Overall Height
1.375 in
Maximum Wing Span
4 in
Base Diameter
1.725 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTW07-0625-1375LC3
Zoro #
G913331304
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8-11
Overall Height
1.375 in
Base Diameter
1.725 in

Details

Item
Wing Nut
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
Maximum Wing Span
4 in
System of Measurement
Inch

Description

Wing Nuts Type A Heavy Series Coarse Thread 5/8-11 x 1-3/8 in Low Carbon Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products