Woodruff Key, 1/2 x 2-3/4 in Key Size, 1622 SAE Number, 3/4 in H, Stainless Steel Plain

  • Mfr # WKS-00V

  • Zoro # G9115928


product price:  $82.49
/ea

Key Features

System of Measurement
Inch
Key Size
1/2 x 2-3/4 in
SAE Number
1,622
Height
3/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WKS-00V
Zoro #
G9115928
UPC #
-
Country of Origin
United States

Dimensions

Key Size
1/2 x 2-3/4 in
Height
3/4 in

Details

Item
Woodruff Key
System of Measurement
Inch
SAE Number
1,622
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82

Description

Woodruff Key,Stainless Steel,1/2"x2-3/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.