
Woodruff Key, 1/4 x 2-1/8 in Key Size, 817 SAE Number, 17/32 in H, Carbon Steel Plain
Mfr # WKC-027
Zoro # G9115657
product price:Â $0.92
/ea
Sold in multiples of 25 for $23.00
Key Features
System of Measurement
Inch
Key Size
1/4 x 2-1/8 in
Height
17/32 in
SAE Number
817
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WKC-027
Zoro #
G9115657
UPC #
-
Country of Origin
United States
Dimensions
Key Size
1/4 x 2-1/8 in
Height
17/32 in
Details
Item
Woodruff Key
System of Measurement
Inch
SAE Number
817
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80
Description
Woodruff Key,1/4"x2-1/8",Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.