Woodruff Key, 5/16 x 1-1/8 in Key Size, 1009 SAE Number, 31/64 in H, Alloy Steel Plain
- Mfr # WKA-00C
- Zoro # G9115261
product price:Â
$
1.15
/ea
Sold in multiples of 25 for
$28.75
Key Features
System of Measurement
Inch
Key Size
5/16 x 1-1/8 in
SAE Number
1,009
Height
31/64 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WKA-00C
- Zoro #
- G9115261
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Key Size
- 5/16 x 1-1/8 in
- Height
- 31/64 in
Details
- Item
- Woodruff Key
- System of Measurement
- Inch
- SAE Number
- 1,009
- Material
- Alloy Steel
- Finish
- Plain
- Rockwell Hardness
- HRC 40-50
Description
Woodruff Key,5/16"x1-1/8",Alloy,Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.