Woodruff Key, 5/16 x 1-3/8 in Key Size, 1011 SAE Number, 19/32 in H, Alloy Steel Plain

  • Mfr # WKA-023

  • Zoro # G9115690


product price:  $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Key Size
5/16 x 1-3/8 in
System of Measurement
Inch
SAE Number
1011
Height
19/32 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WKA-023
Zoro #
G9115690
UPC #
-
Country of Origin
United States

Dimensions

Key Size
5/16 x 1-3/8 in
Height
19/32 in

Details

Item
Woodruff Key
System of Measurement
Inch
SAE Number
1011
Material
Alloy Steel
Finish
Plain
Rockwell Hardness
HRC 40-50

Description

Woodruff Key,5/16"x1-3/8",Alloy,Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products