Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodruff Key Assortment, Steel, Plain

  • Mfr # DISP-WKC350

  • Zoro # G9114878


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Number of Pieces
354
Includes
11" x 7" x 2" Divided Stacking Box
Product Type
Woodruff Key Assortment,Steel,354 pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-WKC350
Zoro #
G9114878
UPC #
-
Country of Origin
United States

Details

Item
Woodruff Key Assortment
Material
Steel
Finish
Plain
Number of Pieces
354
Includes
11" x 7" x 2" Divided Stacking Box
Product Type
Woodruff Key Assortment,Steel,354 pcs.

Description

Woodruff Key Assortment,Steel,354 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.