Shop HY-C COMPANY
Create Account
Chimney Flues
- Mfr # SS1318U
- Zoro # G203994516
product price:Â
$
358.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS1318U
- Zoro #
- G203994516
- UPC #
- 20729113188
- Country of Origin
- China
Description
Founded in 1947 in Saint Louis Missouri this company started manufacturing their first product - the aluminum chimney. This is a family owned and has been for four. Today the facilities have expanded from the garage to an entire city block just north of downtown Saint Louis plus an auxiliary warehouse in south Saint Louis. Fits Outside Tile Dimensions: 11.5" x 16.5" to 13.25" x 18.25" Made in the USA Chimney caps help prevent costly repairs and keep your family safe from harm Chimney caps protect your chimney from moisture such as snow. ice and rain and debris from close by trees Chimney caps protect your home from wildlife such as birds and other nesting animals Chimney caps act as a spark arrestor to prevent most ascending sparks from reaching the outside Lifetime Limited Warranty 24 Gauge Single Piece Stainless Steel Hood with Scalloped Corners and Roll Formed Edges 16 Gauge Stainless Steel Base for Extra Strength 18 Gauge 3/4" Expanded Stainless Steel Mesh Attractive Stainless Steel Finish Slotted Hex-Head Bolts Expanded Metal Mesh Turned Inward at Base to Allow Cover to Rest Firmly on Tile Closing Any Openings Around Tile Outside Mounting Provides Greater Free Air-Space for Better Draft If you don't have a flue tile to attach to. the bolt-on style is easily converted to a slip-in with a leg kit - CBOLK (not included) Recommended for use in situations where Oil or Coal is burned. or when Wood/Pellets are used as primary source of heat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.