Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hy-C CBO1818 Black Single Flue Chimney Cap

  • Mfr # CBO1818

  • Zoro # G504145587


product price: $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBO1818
Zoro #
G504145587
UPC #
020729018186
Country of Origin
China

Description

  • 24 Gauge Single Piece Galvanized Steel Hood.
  • 14 Gauge Galvanized Steel Base For Extra Strength.
  • 18 Gauge 3/4" Expanded Galvanized Steel Mesh.
  • High Temperature Rust Resistant Satin Smooth Black Finish.
  • Slotted Hex Head Bolts Included.
  • Optional Flue Legs Available To Convert Cap To Slip-In When Flue Tile Extends Less Than 1" Above Chimney.
  • Warranty: 7 Years on Galvanized Black Caps.
    Outside Time Dimensions
  • Min: 16-1/2" x 16-1/2".
  • Max: 18" x 18".
  • Outside Tile Size: 18" x 18".
  • Weight: 15 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.