Hy-C SCSS1313 13 x 13 in. Stainless Steel Chimney Cap

  • Mfr # 6321442

  • Zoro # G604009840


product price:  $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6321442
Zoro #
G604009840
UPC #
-
Country of Origin
China

Description

24 gauge single pieces stainless steel hood with roll formed edges. 16 gauge stainless steel base for extra strength. 18 gauge 3/4 in. Expanded stainless steel mesh. 18 gauge 5/8 in. Expanded stainless steel mesh. Stainless steel slotted hex-head bolts. Expanded metal mesh turned inward at base to allow cover to rest firmly on tile closing any openings around tile. Outside mounting provides greater free air-space for better draft. Optional heavy-duty stainless steel leg kit (for use when flue tile does not extend above crown.)

Features
  • Stainless steel
  • Size - 13 x 13 in.
  • Item weight - 8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.