Shop HY-KO

Products HW-1 12 x 18 in. Aluminum No Parking Sign

  • Mfr # 407940

  • Zoro # G404045543


product price:  $58.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
407940
Zoro #
G404045543
UPC #
-
Country of Origin
United States

Description

Features
  • Heavy Duty
  • No Parking Sign
  • Red On White No Parking Anytime Sign.
  • Color - Aluminum
  • Size - 12 x 18 in.
  • Dimension - 0.03 x 12 x 18 in.
  • Item Weight - 0.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.