This item is Discontinued.

Hydac 0330 D 005 BN4HC Size 0330, 5 Micron Filter Element for Pressure Filters 0330 D 005 BN4HC

0330 D 005 BN4HC Size 0330, 5 Micron Filter Element for Pressure Filters (Discontinued)

  • Mfr # 0330 D 005 BN4HC
  • Zoro # G710804049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0330 D 005 BN4HC
Zoro #
G710804049
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
90.5 mm
Inside Dia.
48.1 mm

Details

Filter Media - Filters
Microglass

Description

Betamicron 4 Benefits:Optimized mesh pack structure with newly developed filter media and additional drainage layer.Improved performance dataPatented process for longitudinal seam bonding.Element is fully discharge-capable.Use of spiral lock seam support tubes.Element outer wrap in plastic previously metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.