
0500 D 005 BH4HC Size 0500, 5 Micron Filter Element for Pressure Filters (Discontinued)
- Mfr # 0500 D 005 BH4HC
- Zoro # G610804002
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0500 D 005 BH4HC
Zoro #
G610804002
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
90.5 mm
Inside Dia.
48.1 mm
Details
Filter Media - Filters
Betamicron® (High Collapse)
Collapse Rating
210 bar
Description
Betamicron 4 Benefits:Optimized mesh pack structure with newly developed filter media and additional drainage layer.Improved performance dataPatented process for longitudinal seam bonding.Element is fully discharge-capable.Use of spiral lock seam support tubes.Element outer wrap in plastic previously metal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.