This item is Discontinued.

Hydac RFBN/HC110DC10A1.1/12 Return Filter, Size 110 RFBN/HC110DC10A1.1/12

RFBN/HC110DC10A1.1/12 Return Filter, Size 110 (Discontinued)

  • Mfr # RFBN/HC110DC10A1.1/12
  • Zoro # G910804191
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFBN/HC110DC10A1.1/12
Zoro #
G910804191
UPC #
-
Country of Origin
United States

Details

Filter Rating (Microns)
10 micron
Filter Media - Filters
Compatible with all hydrocarbon based, synthetic, water glycol, oil/water emulsion, and high water based fluids when the appropriate seals are selected.
Max. Pressure (PSI)
5221 psi
Max. Flow
29 gpm
Max. Temp. (F)
212°F
Head Material
Aluminum

Description

In-Tank / In-Line Return Filter - RF Series 360 PSIFeatures:RF 30 filters are constructed of polyamide plastic.RF 60 - 330 filters are constructed of Aluminum material. Aluminum alloy is water tolerant - anodization is not required for high water based fluids HWBF.RF 660 - 1300 filters are constructed of ductile iron.Non-welded housing design reduces stress concentrations and prevents fatigue failure.Inlet/outlet port options include NPT, SAE straight thread O-ring boss, and SAE 4-bolt flange to allow easy installation without costly adapters.O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials nitrile rubber, fluorocarbon elastomer, ethylene propylene rubber provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water base fluids.Bolt-on lid requires Minimal clearance for removal.Reusable contamination basket prevents loss of retained contaminants into the reservoir during element replacement.Single piece casting provides rigidity for inline or in-tank mounting.Applications:AgriculturalAutomotiveConstructionGearboxesIndustrialSteel / Heavy Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.