This item is Discontinued.

Hydac TESTPOINT 7/16-20 UNF MC/NBR TESTPOINT 1620 7/16-20 UNF MC/NBR

TESTPOINT 7/16-20 UNF MC/NBR (Discontinued)

  • Mfr # TESTPOINT 1620 7/16-20 UNF MC/NBR
  • Zoro # G210804174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TESTPOINT 1620 7/16-20 UNF MC/NBR
Zoro #
G210804174
UPC #
-
Country of Origin
United States

Details

Fitting Connection Type
UNF
Fitting Material
Carbon Steel
Finish
Zinc Plated
Features
<ul><li>Can be coupled and uncoupled under pressure without system shutdown or fluid loss</li><li>Patented guided piston design for leak free performance at operating pressure to 9000 psi</li><li>HYDAC guided piston design provides the following advantages over ball seal design:<ul><li>Higher working Pressure</li><li>Better sealing characteristics particularly under high vibration</li><li>Less susceptible to fluid contamination</li><li>Can be used for gas as well as fluid</li></ul></li><li>Low temperature options available</li></ul>
Application
<ul><li>Pressure measurement with gauges or sensors</li><li>Fluid sampling</li><li>Air bleeding</li></ul>

Description

HYDAC series 1620, guided piston design, Test Points are compact, self sealing couplings that provide access to hydraulic and pneumatic systems for pressure measurement to 9000 psi. Mating adapters or hose connections can be connected without loss of fluid while the system is operating. Test Points can also be used to take oil samples or to bleed air from hydraulic systems. They are available in 1620 M16x2.0 connection threads with a variety of screw-in port configurations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.