Shop HYDE
See all product information
Create Account
4.5" Potter's Knife for Pottery and Ceramic Work.
- Mfr # 40310
- Zoro # G723392038
product price:Â
$
12.59
/ea
Key Features
For Use With
Multi-Use
Color
Brown & Silver
Size
4.5 in
Width
1 in
Includes
One Hyde Four and a Half Inch Potter's Knife with a Hardwood Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40310
- Zoro #
- G723392038
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 4.5 in
- Width
- 1 in
- Length
- 4.5 in
- Height
- 0.5 in
Details
- For Use With
- Multi-Use
- Color
- Brown & Silver
- Includes
- One Hyde Four and a Half Inch Potter's Knife with a Hardwood Handle
- Handle Material
- Carbon Steel
- Material
- Nylon
- Item
- Hyde 4.5" Potter's Knife
- Shaft Material
- Stainless Steel
- Blade Material
- Carbon Steel
Description
Hyde Tools - 4.5" Potter's Knife Details: High carbon steel knife for pottery and ceramic work Hardwood handle SKU: 40310
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.