Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 5/8in Cr-Mo Deep Impact Socket
- Mfr # 467852
- Zoro # G523584350
original price:Â $26.05 , new price: $23.45 , 9 percent off
new price:Â
$
23.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467852
- Zoro #
- G523584350
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 5/8 Inch Size 1/2 Inch Drive Chrome Molybdenum CR-Mo Heavy Duty - 467852 Impact Socket This deep impact socket is built for high-torque fastening work where reach and durability matter. It features a 1/2in drive and 1 5/8in size, with a deep profile to help access recessed fasteners while maintaining a stable fit under load. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed for strength, wear resistance, and anti-corrosive performance. Clear, stamped size markings support faster identification in a busy tool setup. Key Benefits 1/2in drive deep impact design handles high torque on stubborn fasteners. 1 5/8in socket size with 78mm length adds reach for recessed hardware. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Matte black oxide coating supports corrosion resistance and a tough exterior finish. Oil-quenched heat treatment improves inner core strength for heavy professional use. Permanently stamped size markings help quick identification and better tool organization. Meets or exceeds ANSI standards for consistent fit, performance, and quality. Designed for professional technicians and demanding shop environments, this CR-Mo deep impact socket balances durability, identification clarity, and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.