4X1 Square Pt Knife, Square Point, Hardwood
Mfr # 60180
Zoro # G3190498
product price: $13.89
/eaSold in multiples of 10 for $138.90
Key Features
Blade Type
Square Point
Blade Material
16 ga. High Carbon Chrome Vanadium Steel
Handle Type
Smooth Grip
Handle Material
Hardwood
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60180
Zoro #
G3190498
UPC #
-
Country of Origin
Canada
Details
Item
4X1 Square Pt Knife
Blade Type
Square Point
Blade Material
16 ga. High Carbon Chrome Vanadium Steel
Handle Type
Smooth Grip
Handle Material
Hardwood
Application
General Purpose
Description
4X1 Square Pt Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.